Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388149

MPN #: CNM3542

Baldor-Reliance Motor CNM3542, .75HP, 1750RPM, 3PH, 60HZ, 56C, 3514M, TENV, F1

Product Description
Baldor-Reliance Motor, .75HP,1750RPM,3PH,60HZ,56C,3514M,TENV,F1

Features:
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

PRICE
$705.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight28
Dimension C11.07 in

Product Details

Power Factor66
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeM
Motor RPM 60 Hertz1750 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCNM3542
EnclosureTENV
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower3/4 HP
Frame56C
Hertz60 Hz
Design CodeB
Amps @ 208V3 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency78.5
Nameplate RPM1750 rpm
Full Load Amps2.8/1.4 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm