Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388314

MPN #: ECP3582T

Baldor-Reliance Motor ECP3582T, 1HP, 1150RPM, 3PH, 60HZ, 145T, 0528M, TEFC, F1

Product Description
Baldor-Reliance Motor, 1HP,1150RPM,3PH,60HZ,145T,0528M,TEFC,F1

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball or roller bearings
  • Oversized rotatable cast iron conduit box
  • Cast iron frames
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Tropicalization
  • Stainless steel nameplate and corrosion resistant hardware
  • 3 year warranty
Typical Applications:
Petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$1,709.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight68 lbs

Product Details

RPM1150 rpm
Horsepower1 HP
Frame145T
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency82.5
Phase3
Full Load Amps1.7 A
Manufacturers Part NumberECP3582T
EnclosureTEFC
Service Factor1.15
RPM Range1101-1200 rpm
BrandBaldor-Reliance