Features:
- Ball bearings
- Suitable for mounting any position
- Heavy gauge steel and cast iron frames
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Weights & Dimensions
| Weight | 1950 lbs |
| Dimension C | 44.75 in |
Product Details
| RPM | 1800 rpm |
| Horsepower | 125 HP |
| Frame | 444T |
| Class Insulation | F |
| Enclosure Type | Totally Enclosed |
| Voltage | 460 V |
| Full Load Efficiency | 95.4 |
| Phase | 3 |
| Full Load Amps | 144 A |
| Manufacturers Part Number | ECP4410T-4 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Baldor-Reliance |