Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :T9FB388403

MPN #: ECP3583T-4

Baldor-Reliance Motor ECP3583T-4, 1.5HP, 3450RPM, 3PH, 60HZ, 143T, 0524M, TEFC, F

Product Description
Baldor-Reliance Motor, 1.5HP,3450RPM,3PH,60HZ,143T,0524M,TEFC,F

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball or roller bearings
  • Oversized rotatable cast iron conduit box
  • Cast iron frames
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Tropicalization
  • Stainless steel nameplate and corrosion resistant hardware
  • 3 year warranty
Typical Applications:
Petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$1,629.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight67 lbs

Product Details

RPM3450 rpm
Horsepower1-1/2 HP
Frame143T
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency85.5
Phase3
Full Load Amps2 A
Manufacturers Part NumberECP3583T-4
EnclosureTEFC
Service Factor1.15
RPM Range3001-3600 rpm
BrandBaldor-Reliance