Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388222

MPN #: ECP3663T-4

Baldor-Reliance Motor ECP3663T-4, 5HP, 3505RPM, 3PH, 60HZ, 184T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 5HP,3505RPM,3PH,60HZ,184T,TEFC,FOOT,

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$2,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight111 lbs

Product Details

RPM3500 rpm
Horsepower5 HP
Frame184T
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency89.5
Phase3
Full Load Amps5.7 A
Manufacturers Part NumberECP3663T-4
EnclosureTEFC
Service Factor1.15
RPM Range3001-3600 rpm
BrandBaldor-Reliance