Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388410

MPN #: ECP3668T-4

Baldor-Reliance Motor ECP3668T-4, 1.50HP, 865RPM, 3PH, 60HZ, L184T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 1.50HP,865RPM,3PH,60HZ,L184T,TEFC,FOOT,

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant harware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$3,035.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight142 lbs

Product Details

RPM865 rpm
Insulation ClassF
Horsepower1-1/2 HP
FrameL184T
Hertz60 Hz
Design CodeB
Drive End FlangeStandard
Motor RPM 60 Hertz865 rpm
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency84
Phase3
Full Load Amps2.4 A
Manufacturers Part NumberECP3668T-4
DutyContinuous
EnclosureTEFC
Service Factor1.15
Poles8
RPM Range0-1000 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C