Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388411

MPN #: ECP3687T-4

Baldor-Reliance Motor ECP3687T-4, 1HP, 870RPM, 3PH, 60HZ, L182T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 1HP,870RPM,3PH,60HZ,L182T,TEFC,FOOT,

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant harware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$2,429.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight143 lbs
Opposite End Bearing Size6206

Product Details

Power Factor57
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz850 rpm
Phase3
Manufacturers Part NumberECP3687T-4
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
RPM850 rpm
Insulation ClassF
Horsepower1 HP
Frame182T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency78.5
Full Load Amps2 A
Poles8
Ambient Temperature40 °C
RPM Range0-1000 rpm

Compliance & Certifications

DOE Code010A