Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389995

MPN #: ENCP83581T-4

Baldor-Reliance Motor ENCP83581T-4, 1HP, 1765RPM, 3PH, 60HZ, 143T, 0524M, TENV, F1

Product Description
Baldor-Reliance Motor, 1HP,1765RPM,3PH,60HZ,143T,0524M,TENV,F1

Features:
  • Built to 841XL design
  • Upgraded electrical and mechanical design with NEMA Premium® efficient winding
  • Inpro/Seal® VBX (thru 210 frame)
  • VBXX bearing isolators on fan and drive end shaft extensions
  • Epoxy paint provides IP56 enclosure
  • Stainless breather drains
  • Proprietary cast iron frames for reduced vibration and noise
  • Terminal lugs on motor leads
  • 5-year warranty
Typical Applications:
Petro-chemical, pulp and paper, cement, aggregate mining and other process industries requiring premium efficient motors designed, manufactured and tested to exceed IEEE 841-2001 TEFC motor standards for extreme severe duty service.

PRICE
$1,489.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight62 lbs
Opposite End Bearing Size6203

Product Details

Power Factor70
Drive End FlangeStandard
KVA CodeN
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberENCP83581T-4
EnclosureTENV
Service Factor1.15
Max KVAR0.46
Bearing Drive End6205
BrandBaldor-Reliance
RPM1765 rpm
Insulation ClassF
Horsepower1 HP
Temp CodeT3
Frame143T
Hertz60 Hz
Number of Rotor Bars28
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency87.5
Full Load Amps1.5 A
Number of Stator Slots36
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm