Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388228

MPN #: ECP3769T

Baldor-Reliance Motor ECP3769T, 7.50HP, 3520RPM, 3PH, 60HZ, 213T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 7.50HP,3520RPM,3PH,60HZ,213T,TEFC,FOOT,

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant harware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$3,259.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight181 lbs
Opposite End Bearing Size6206
Dimension C19.31 in

Product Details

Power Factor90
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz3525 rpm
Phase3
GreasePOLYREX EM
Manufacturers Part NumberECP3769T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
RPM3525 rpm
Insulation ClassF
Horsepower7-1/2 HP
Frame213T
Hertz60 Hz
Design CodeA
Amps @ 208V18.6 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91
Full Load Amps17.2/8.6 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A