Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388342

MPN #: ECP3772T-4

Baldor-Reliance Motor ECP3772T-4, 2HP, 865RPM, 3PH, 60HZ, L213T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 2HP,865RPM,3PH,60HZ,L213T,TEFC,FOOT,

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant harware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$3,815.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight204 lbs
Opposite End Bearing Size6307

Product Details

Power Factor57
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz865 rpm
Phase3
Manufacturers Part NumberECP3772T-4
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
RPM865 rpm
Insulation ClassF
Horsepower2 HP
Frame213T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency85.5
Full Load Amps3.8 A
Poles8
Ambient Temperature40 °C
RPM Range0-1000 rpm

Compliance & Certifications

DOE Code010A