Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB388322

MPN #: ECP3770T

Baldor-Reliance Motor ECP3770T, 7.50HP, 1765RPM, 3PH, 60HZ, L213T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 7.50HP,1765RPM,3PH,60HZ,L213T,TEFC,FOOT,

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball or roller bearings
  • Oversized rotatable cast iron conduit box
  • Cast iron frames
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Tropicalization
  • Stainless steel nameplate and corrosion resistant hardware
  • 3 year warranty
Typical Applications:
Petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$2,539.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight170 lbs

Product Details

RPM1770 rpm
Horsepower7-1/2 HP
Frame213T
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91.7
Phase3
Full Load Amps9.5 A
Manufacturers Part NumberECP3770T
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance