Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388418

MPN #: ECP4109T

Baldor-Reliance Motor ECP4109T, 40HP, 3540RPM, 3PH, 60HZ, 324TS, 1240M, TEFC, F

Product Description
Baldor-Reliance Motor, 40HP,3540RPM,3PH,60HZ,324TS,1240M,TEFC,F

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant harware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$10,159.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight528 lbs
Opposite End Bearing Size6312

Product Details

Power Factor90
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz3540 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberECP4109T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
RPM3540 rpm
Insulation ClassF
Horsepower40 HP
Frame324TS
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency93.6
Full Load Amps90/45 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A