Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387743

MPN #: ECP4407T-5

Baldor-Reliance Motor ECP4407T-5, 200HP, 1785RPM, 3PH, 60HZ, 447T, 18136M, TEFC

Product Description
Baldor-Reliance Motor, 200HP,1785RPM,3PH,60HZ,447T,18136M,TEFC

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$35,339.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2570 lbs

Product Details

RPM1800 rpm
Horsepower200 HP
Frame447T
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency96.2
Phase3
Full Load Amps178 A
Manufacturers Part NumberECP4407T-5
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance