Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387747

MPN #: ECP4408TR-4

Baldor-Reliance Motor ECP4408TR-4, 250HP, 1785RPM, 3PH, 60HZ, 449T, TEFC

Product Description
Baldor-Reliance Motor, 250HP,1785RPM,3PH,60HZ,449T,TEFC

Features:
  • Heavy gauge steel and cast iron frames
  • Roller bearings for heavy belted loads (not suitable for coupled loads)
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$46,939.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2995 lbs
Dimension C53.24 in

Product Details

RPM1800 rpm
Horsepower250 HP
Frame449T
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency96.2
Phase3
Full Load Amps276 A
Manufacturers Part NumberECP4408TR-4
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance