Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390175

MPN #: ECP64115TR-4

Baldor-Reliance Motor ECP64115TR-4, 50HP, 1770RPM, 3PH, 60HZ, 326T, 1272M, TEFC, W6

Product Description
Baldor-Reliance Motor, 50HP,1770RPM,3PH,60HZ,326T,1272M,TEFC,W6

Features:
  • NEMA premium efficiency
  • Motors meet IEEE 841 specifications for the chemical industry and incorporate roller bearings on 210 frames and larger for heavy belt loads
  • VBX / VBXX Inpro bearing isolators on both ends
  • Shaft up requires removing plug in upper end and reversing drain
  • Motors have RTV sealed end bracket-to-frame fits and epoxy coated rotor and stator
  • Motors are inverter ready
  • 5-year warranty
Typical Applications:
Petroleum, chemical and other industries with belt driven heat exchangers requiring premium efficient motors designed to API 661 standards of 40,000 hours bearing life.

PRICE
$12,429.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight700 lbs
Opposite End Bearing Size6312
Dimension C30.53 in

Product Details

Power Factor87
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
GreaseMOBILITH SHC220
Manufacturers Part NumberECP64115TR-4
EnclosureTEFC
Efficiency 293.6
Service Factor1.15
Max KVAR9.4
Bearing Drive EndNU312
BrandBaldor-Reliance
RPM1770 rpm
Insulation ClassF
Horsepower50 HP
Temp CodeT3
Frame326T
Hertz60 Hz
Number of Rotor Bars40
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency94.5
Full Load Amps57 A
Number of Stator Slots48
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A