Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388617

MPN #: ECP4104T-4

Baldor-Reliance Motor ECP4104T-4, 30HP, 1770RPM, 3PH, 60HZ, 286T, 1060M, TEFC, F1

Product Description
Baldor-Reliance Motor, 30HP,1770RPM,3PH,60HZ,286T,1060M,TEFC,F1

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$6,519.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight480 lbs
Dimension C27.93 in

Product Details

RPM1760 rpm
Horsepower30 HP
Frame286T
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency93.6
Phase3
Full Load Amps38 A
Manufacturers Part NumberECP4104T-4
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance