Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390339

MPN #: ECP83764T-5

Baldor-Reliance Motor ECP83764T-5, 3HP, 1170RPM, 3PH, 60HZ, 213T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 3HP,1170RPM,3PH,60HZ,213T,TEFC,FOOT,

Features:
  • Built to 841XL design
  • Upgraded electrical and mechanical design with NEMA Premium® efficient winding
  • Inpro/Seal® VBX (thru 210 frame)
  • VBXX bearing isolators on fan and drive end shaft extensions
  • Epoxy paint provides IP56 enclosure
  • Stainless breather drains
  • Proprietary cast iron frames for reduced vibration and noise
  • Terminal lugs on motor leads
  • 5-year warranty
Typical Applications:
Petro-chemical, pulp and paper, cement, aggregate mining and other process industries requiring premium efficient motors designed, manufactured and tested to exceed IEEE 841-2001 TEFC motor standards for extreme severe duty service.

PRICE
$3,205.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight183 lbs
Opposite End Bearing Size6206
Dimension C19.31 in

Product Details

Power Factor70
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1165 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberECP83764T-5
EnclosureTEFC
Service Factor1.15
Max KVAR1.3
Bearing Drive End6307
BrandBaldor-Reliance
RPM1165 rpm
Insulation ClassF
Horsepower3 HP
Temp CodeT3
Frame213T
Hertz60 Hz
Number of Rotor Bars27
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency89.5
Full Load Amps3.6 A
Number of Stator Slots36
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm