Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388930

MPN #: CECP84314T-4

Baldor-Reliance Motor CECP84314T-4, 60HP, 1780RPM, 3PH, 60HZ, 364TC, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 60HP,1780RPM,3PH,60HZ,364TC,TEFC,FOOT,

Features:
  • Super-E® Premium efficient windings
  • 460 Volt
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant ISR® (Inverter Spike Resistant®) copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
  • 5 year warranty
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$18,225.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight906 lbs

Product Details

RPM1780 rpm
Horsepower60 HP
Frame364TC
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency95
Phase3
Full Load Amps68 A
Manufacturers Part NumberCECP84314T-4
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance