Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390527

MPN #: ECP84312T-5

Baldor-Reliance Motor ECP84312T-5, 50HP, 1185RPM, 3PH, 60HZ, 365T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 50HP,1185RPM,3PH,60HZ,365T,TEFC,FOOT,

Features:
  • Built to 841XL design
  • Upgraded electrical and mechanical design with NEMA Premium® efficient winding
  • Inpro/Seal® VBX (thru 210 frame)
  • VBXX bearing isolators on fan and drive end shaft extensions
  • Epoxy paint provides IP56 enclosure
  • Stainless breather drains
  • Proprietary cast iron frames for reduced vibration and noise
  • Terminal lugs on motor leads
  • 5-year warranty
Typical Applications:
Petro-chemical, pulp and paper, cement, aggregate mining and other process industries requiring premium efficient motors designed, manufactured and tested to exceed IEEE 841-2001 TEFC motor standards for extreme severe duty service.

PRICE
$18,775.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight890 lbs
Opposite End Bearing Size6313
Dimension C33.44 in

Product Details

No Load Current16.7 A
Power Factor81
Efficiency 194.4
Drive End FlangeStandard
KVA CodeF
IEEE Test90DBA
Motor RPM 60 Hertz1185 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
EnclosureTEFC
Temperature200
Efficiency 293.6
Winding Resistance0.2027
Class II Division 2 Non XPX X X
Service Factor1.15
Max KVAR14
Bearing Drive End6313
Class I Zone 2 GroupIIAIIBIIC
BrandBaldor-Reliance
RPM1185 rpm
TypeP
Insulation ClassF
Horsepower50 HP
Temp CodeT3C
Frame365T
Hertz60 Hz
Number of Rotor Bars55
Design CodeB
Class I Division 2 Non XPABCD
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency94.1
Full Load Amps49.3 FLA
DutyContinuous
Number of Stator Slots72
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm