Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388927

MPN #: CECP84115T-5

Baldor-Reliance Motor CECP84115T-5, 50HP, 1775RPM, 3PH, 60HZ, 326TC, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 50HP,1775RPM,3PH,60HZ,326TC,TEFC,FOOT,

Features:
  • Designed and manufactured and tested to exceed the IEEE 841-1994 standards for severe duty TEFC induction motors
  • Premium efficiency copper windings using Baldor-Reliance ISR (Inverter Spike Resistant)® magnet wire comply with CEE efficiency guidelines
  • Inpro Seal® on fan and drive end shaft extensions
  • 2-part yellow epoxy oxide primer (inside & outside)
  • Gray epoxy paint and corrosion resistant hardware
  • Reduced noise, vibration and mechanical tolerances
  • Final test and vibration results shipped with motor
Typical Applications:
Typical applications include petro-chemical, pulp and paper plants, mines and other installations requiring premium efficient motors manufactured and tested to rigid standards for severe duty service.

PRICE
$13,255.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight725 lbs
Opposite End Bearing Size6312

Product Details

Power Factor87
Drive End FlangeC-Face
KVA CodeH
Motor RPM 60 Hertz1775 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberCECP84115T-5
EnclosureTEFC
Efficiency 293.6
Service Factor1.15
Max KVAR9.4
Bearing Drive End6312
BrandBaldor-Reliance
RPM1775 rpm
Insulation ClassF
Horsepower50 HP
Temp CodeT3
Frame326TC
Hertz60 Hz
Number of Rotor Bars40
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency94.5
Full Load Amps45.6 A
Number of Stator Slots48
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm