Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB390192

MPN #: ECP844252T-4

Baldor-Reliance Motor ECP844252T-4, 250HP, 3575RPM, 3PH, 60HZ, 449TS, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 250HP,3575RPM,3PH,60HZ,449TS,TEFC,FOOT,

Features:
  • Designed and manufactured and tested to exceed the IEEE 841-1994 standards for severe duty TEFC induction motors
  • Premium efficiency copper windings using Baldor-Reliance ISR (Inverter Spike Resistant)® magnet wire comply with CEE efficiency guidelines
  • Inpro Seal® on fan and drive end shaft extensions
  • 2-part yellow epoxy oxide primer (inside & outside)
  • Gray epoxy paint and corrosion resistant hardware
  • Reduced noise, vibration and mechanical tolerances
  • Final test and vibration results shipped with motor
Typical Applications:
Typical applications include petro-chemical, pulp and paper plants, mines and other installations requiring premium efficient motors manufactured and tested to rigid standards for severe duty service.

PRICE
$48,595.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2790 lbs
Dimension C49.48 in

Product Details

RPM3570 rpm
Horsepower250 HP
Frame449TS
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency96.2
Phase3
Full Load Amps266 A
Manufacturers Part NumberECP844252T-4
EnclosureTEFC
Service Factor1.15
RPM Range3001-3600 rpm
BrandBaldor-Reliance