Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387877

MPN #: ECP4400TS-4

Baldor-Reliance Motor ECP4400TS-4, 100HP, 1785RPM, 3PH, 60HZ, 405TS, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 100HP,1785RPM,3PH,60HZ,405TS,TEFC,FOOT,

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant harware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$21,535.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size3616
Dimension C35.31 in

Product Details

Power Factor87.4
Efficiency 195.7
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1785 rpm
Phase3
Manufacturers Part NumberECP4400TS-4
EnclosureTEFC
Efficiency 295
Service Factor1.15
Bearing Drive End3616
BrandBaldor-Reliance
RPM1785 rpm
TypeP
Insulation ClassF
Horsepower100 HP
Frame405TS
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency95.4
Full Load Amps112 A
DutyContinuous
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm