Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390284

MPN #: ECTM3665T

Baldor-Reliance Motor ECTM3665T, 5HP, 1750RPM, 3PH, 60HZ, 184T, 0640M, TEAO, F1

Product Description
Baldor-Reliance Motor, 5HP,1750RPM,3PH,60HZ,184T,0640M,TEAO,F1

Features:
  • 1.15 service factor
  • Corrosion resistant expoxy finish
  • Double sealed bearings
  • Inpro/Seal® labyrinth
  • Class F insulation
  • Moisture resistant copper windings
  • Double dipped and baked
  • Stainless steel nameplates
Typical Applications:
For use in the airstream on cooling towers.

PRICE
$1,879.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.68 in
Width0.5 in
Height0.5 in
Weight108 lbs
Shaft Diameter1.125 in
Opposite End Bearing Size6205
Frame Size184T
Drive End Bearing Size6206
Length Less Shaft0.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1750 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberECTM3665T
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeSealed
Insulation ClassF
Horsepower5 HP
Frame184T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps14-13.2/6.6 A
DutyCONT
Poles4
Rated RPM1750
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; CSA EEV; UR