Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388335

MPN #: CTM1764T

Baldor-Reliance Motor CTM1764T, 30HP, 1775RPM, 3PH, 60HZ, 286T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 30HP,1775RPM,3PH,60HZ,286T,TEFC,FOOT,

Features:
  • Premium efficient severe duty multi-speed axial fan motors
  • Class F insulation, 1.15 service factor
  • Lip seal, shaft slinger, and T-drain in both ends
  • Electrical design is single winding variable torque
  • Double shielded ball bearings
  • Burndy type YA compression lead lugs
  • 3 year warranty
Typical Applications:
High moisture environment fan motor for mounting in the air stream of cooling towers.

PRICE
$10,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27.93 in
Width23.75 in
Height23.75 in
Weight333 lbs
Shaft Length1.875 in
Shaft Diameter1.875 in
Frame Size286T
Drive End Bearing Size6203
Length Less Shaft31 in

Product Details

Number of Speeds2S-1W-VT
Drive End FlangeStandard
Motor RPM 60 Hertz1775/885 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCTM1764T
EnclosureTEFC
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower30 HP
Frame286T
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency91.7
Full Load Amps36.6/14.1 A
DutyContinuous
Poles4; 8
Rated RPM1775/885
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR