Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390285

MPN #: ECTM3768T

Baldor-Reliance Motor ECTM3768T, 5HP, 1160RPM, 3PH, 60HZ, 215T, 0748M, TEAO, F1

Product Description
Baldor-Reliance Motor, 5HP,1160RPM,3PH,60HZ,215T,0748M,TEAO,F1

Features:
  • 1.15 service factor
  • Corrosion resistant expoxy finish
  • Double sealed bearings
  • Inpro/Seal® labyrinth
  • Class F insulation
  • Moisture resistant copper windings
  • Double dipped and baked
  • Stainless steel nameplates
Typical Applications:
For use in the airstream on cooling towers.

PRICE
$2,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19.54 in
Width16 in
Height16 in
Weight227 lbs
Shaft Diameter1.375 in
Opposite End Bearing Size6206
Frame Size215T
Drive End Bearing Size6206
Length Less Shaft21.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1160 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberECTM3768T
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeSealed
Insulation ClassF
Horsepower5 HP
Frame215T
Hertz60 Hz
Design CodeA
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency90.2
Full Load Amps14.6/7.3 FLA
DutyCONT
Poles6
Rated RPM1160
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

CertificationsCSA; CSA EEV; UR