Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390177

MPN #: EFM2333T

Baldor-Reliance Motor EFM2333T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F2

Product Description
Baldor-Reliance Motor, 15HP,1765RPM,3PH,60HZ,254T,0936M,TEFC,F2

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$3,205.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight255
Dimension C23.16 in

Product Details

Power Factor82
Bearing Opp Drive End6208
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEFM2333T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
Insulation ClassF
Horsepower15 HP
Frame254T
Hertz60 Hz
Design CodeB
Amps @ 208V38.9 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency92.4
Nameplate RPM1765 rpm
Full Load Amps37/18.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A