Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390453

MPN #: EFM3218T

Baldor-Reliance Motor EFM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3639M, OPSB, F2

Product Description
Baldor-Reliance Motor, 5HP,1750RPM,3PH,60HZ,184T,3639M,OPSB,F2

Features:
  • 1.15 Service Factor
  • Positively locked drive end bearing on 254T and larger
  • Ball bearings
  • Dynamically balanced rotors
Typical Applications:
Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.

PRICE
$1,325.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight84
Dimension C16.5 in

Product Details

Power Factor80
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1750 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEFM3218T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184T
Hertz60 Hz
Design CodeB
Amps @ 208V14 A
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency89.5
Nameplate RPM1750 rpm
Full Load Amps14-13.2/6.6 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A