Features:
- 1.15 Service Factor
- Positively locked drive end bearing on 254T and larger
- Ball bearings
- Dynamically balanced rotors
Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
Weights & Dimensions
| Weight | 66 |
| Dimension C | 15 in |
Product Details
| Power Factor | 77 |
| Bearing Opp Drive End | 6205 |
| Drive End Flange | Standard |
| KVA Code | K |
| Motor RPM 60 Hertz | 1760 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | EFM3211T-8 |
| Enclosure | OPSB |
| Service Factor | 1.15 |
| Bearing Drive End | 6206 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 3 HP |
| Frame | 182T |
| Hertz | 60 Hz |
| Design Code | B |
| Amps @ 208V | 9.3 A |
| Enclosure Type | Open/Drip Proof |
| Voltage | 200 V |
| Full Load Efficiency | 89.5 |
| Nameplate RPM | 1760 rpm |
| Full Load Amps | 9.3 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |