Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390020

MPN #: EM3661T-8

Baldor-Reliance Motor EM3661T-8, 3HP, 1760RPM, 3PH, 60HZ, 182T, 0628M, TEFC, F1

Product Description
Baldor-Reliance Motor, 3HP,1760RPM,3PH,60HZ,182T,0628M,TEFC,F1

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$1,709.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight91
Dimension C15.24 in

Product Details

Power Factor80
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3661T-8
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower3 HP
Frame182T
Hertz60 Hz
Design CodeB
Amps @ 208V9.1 A
Enclosure TypeTotally Enclosed
Voltage200 V
Full Load Efficiency89.5
Nameplate RPM1760 rpm
Full Load Amps9.1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm