Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390238

MPN #: EHFM3157T

Baldor-Reliance Motor EHFM3157T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3532M, OPSB, F2

Product Description
Baldor-Reliance Motor, 2HP,1725RPM,3PH,60HZ,145T,3532M,OPSB,F2

Features:
  • Heavy gauge steel frame construction
  • Ball bearings
  • Grease reduced vibration
  • Suitable for mounting in any position
  • EHM models meet NEMA Premium® efficiency and inverter-ready
  • 3 year warranty
  • HM models meet EPAct efficiencies
Typical Applications:
Heating, ventilation and air conditioning fans and blowers

PRICE
$1,039.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.13 in
Width23.75 in
Height23.75 in
Weight49 lbs
Shaft Diameter0.875 in
Opposite End Bearing Size6203
Frame Size145T
Drive End Bearing Size6309
Length Less Shaft31 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHFM3157T
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower2 HP
Frame145T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency86.5
Full Load Amps5.7-5.4/2.7 A
DutyContinuous
Poles4
Rated RPM1725
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR