Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390239

MPN #: EHFM3211T

Baldor-Reliance Motor EHFM3211T, 3HP, 1755RPM, 3PH, 60HZ, 182T, 3634M, OPSB, F2

Product Description
Baldor-Reliance Motor, 3HP,1755RPM,3PH,60HZ,182T,3634M,OPSB,F2

Features:
  • Heavy gauge steel frame construction
  • Ball bearings
  • Grease reduced vibration
  • Suitable for mounting in any position
  • EHM models meet NEMA Premium® efficiency and inverter-ready
  • 3 year warranty
  • HM models meet EPAct efficiencies
Typical Applications:
Heating, ventilation and air conditioning fans and blowers

PRICE
$1,015.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width11.75 in
Height11.75 in
Weight68 lbs
Shaft Diameter1.125 in
Opposite End Bearing Size6205
Frame Size182T
Drive End Bearing Size6307
Length Less Shaft16.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHFM3211T
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower3 HP
Frame182T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency89.5
Full Load Amps8.2/4.1 A
DutyContinuous
Poles4
Rated RPM1760
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR