Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909337

MPN #: EM3613T-G

Baldor-Reliance HVAC Motor, EM3613T-G, 3 PH, 5 HP, 230/460 V, 3600 RPM, TEFC, 184T Frame

Product Description
Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.

Features
  • Class H insulated with AEGIS shaft grounding ring installed internally
  • Regreasable ball bearings
  • Dynamically balanced rotors for reduced vibration and quiet operation
  • Suitable for mounting in any position
  • Meet or exceed NEMA Premium efficiencies
  • Inverter Ready
  • 3 year warranty
Application(s)
  • Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.


PRICE
$1,579.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.54 in
Width16 in
Height14.625 in
Weight76 lbs
Shaft Diameter1.125 in
Frame Size182T
Drive End Bearing Size6309
Length Less Shaft19 in

Product Details

Number of Speeds1
Motor RPM 60 Hertz3600 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3613T-G
Service Factor1.15
BrandBaldor-Reliance
Insulation ClassH
Horsepower5 HP
Frame184T
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency88.5
Full Load Amps5.9 A
DutyContinuous
Rated RPM3600
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CertificationsCSA; CSA EEV; UR