Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390504

MPN #: EJMM2515T

Baldor-Reliance Motor EJMM2515T, 20HP, 1765RPM, 3PH, 60HZ, 256JM, 3944M, OPSB, F

Product Description
Baldor-Reliance Motor, 20HP,1765RPM,3PH,60HZ,256JM,3944M,OPSB,F

Features:
  • Super-E Premium Efficient Motor
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
  • Three year warranty
Typical Applications:
Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit. Super-E motors are designed to conserve energy over extended time periods.

PRICE
$4,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

DiameterEJMM2515T in

Product Details

RPM1,765 rpm
TypePump Motor
Insulation ClassF
Horsepower20 HP
Frame256JM
Hertz60 Hz
Enclosure TypeOpen/Drip Proof
Voltage230, 460 V
Full Load Efficiency93.0
Phase3
Full Load Amps24.00 A
EnclosureOPSB
Service Factor20
RPM Range1701-1800 rpm
BrandBaldor-Reliance