Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390196

MPN #: EJMM3711T

Baldor-Reliance Motor EJMM3711T, 10HP, 3500RPM, 3PH, 60HZ, 215JM, 3744M, TEFC, F

Product Description
Baldor-Reliance Motor, 10HP,3500RPM,3PH,60HZ,215JM,3744M,TEFC,F

Features:
  • Super-E Premium Efficient Motor
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
  • Three year warranty
Typical Applications:
Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit. Super-E motors are designed to conserve energy over extended time periods.

PRICE
$2,429.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM3,490 rpm
TypePump Motor
Insulation ClassF
Horsepower10 HP
Frame215JM
Hertz60 Hz
Enclosure TypeTotally Enclosed
Voltage230, 460 V
Full Load Efficiency90.2
Phase3
Full Load Amps11.8 A
Manufacturers Part NumberEJMM3711T
EnclosureTEFC
RPM Range3001-3600 rpm
BrandBaldor-Reliance