Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390216

MPN #: EJMM4103T

Baldor-Reliance Motor EJMM4103T, 25HP, 1770RPM, 3PH, 60HZ, 284JM, 1046M, TEFC, F

Product Description
Baldor-Reliance Motor, 25HP,1770RPM,3PH,60HZ,284JM,1046M,TEFC,F

Features:
  • Super-E Premium Efficient Motor
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
  • Three year warranty
Typical Applications:
Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit. Super-E motors are designed to conserve energy over extended time periods.

PRICE
$6,075.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1,775 rpm
TypePump Motor
Insulation ClassF
Horsepower25 HP
Frame284JM
Hertz60 Hz
Enclosure TypeTotally Enclosed
Voltage230, 460 V
Full Load Efficiency93.6
Phase3
Full Load Amps31 A
Manufacturers Part NumberEJMM4103T
EnclosureTEFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance