Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390498

MPN #: EJPM2515T

Baldor-Reliance Motor EJPM2515T, 20HP, 1765RPM, 3PH, 60HZ, 256JP, 3944M, OPSB, F

Product Description
Baldor-Reliance Motor, 20HP,1765RPM,3PH,60HZ,256JP,3944M,OPSB,F

Features:
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Typical Applications:
Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.

PRICE
$4,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight234 lbs

Product Details

Power Factor86
Bearing Opp Drive End6208
Drive End FlangeC-Face
KVA CodeH
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEJPM2515T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM1,765 rpm
Insulation ClassF
Horsepower20 HP
Frame256JP
Hertz60 Hz
Design CodeB
Amps @ 208V49.4 A
Enclosure TypeOpen/Drip Proof
Voltage230, 460 V
Full Load Efficiency93
Full Load Amps47/23.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm