Features
- Diecast aluminum end plates with machined steel bearing seat insert.
- Residential and industrial pumps, swimming pool pumps, etc
Product Details
| Power Factor | 62 |
| Bearing Opp Drive End | 6203 |
| KVA Code | K |
| Motor RPM 60 Hertz | 1725 rpm |
| Phase | 1 |
| Manufacturers Part Number | JL1304A |
| Enclosure | OPEN |
| Service Factor | 1.25 |
| Bearing Drive End | 6203 |
| Brand | Baldor-Reliance |
| RPM | 1,725 rpm |
| Type | Pump Motor |
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Design Code | N |
| Amps @ 208V | 4.8 A |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115, 230 V |
| Full Load Efficiency | 62 |
| Full Load Amps | 8.4/4.2 A |
| Duty | Continuous |
| RPM Range | 1701-1800 rpm |
| Ambient Temperature | 40 °C |