Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390499

MPN #: EJPM2516T

Baldor-Reliance Motor EJPM2516T, 25HP, 3530RPM, 3PH, 60HZ, 256JP, 3942M, OPSB, F

Product Description
Baldor-Reliance Motor, 25HP,3530RPM,3PH,60HZ,256JP,3942M,OPSB,F

Features:
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Typical Applications:
Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.

PRICE
$5,299.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight252 lbs

Product Details

Power Factor87
Bearing Opp Drive End6208
Drive End FlangeC-Face
KVA CodeH
Motor RPM 60 Hertz3530 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEJPM2516T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM3,530 rpm
Insulation ClassF
Horsepower25 HP
Frame256JP
Hertz60 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage230, 460 V
Full Load Efficiency92.4
Full Load Amps58/29 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm