Features:
- Diecast aluminum end plates with machined steel bearing seat insert.
Residential and industrial pumps, swimming pool pumps, etc.
Weights & Dimensions
| Weight | 44 lbs |
Product Details
| Power Factor | 69 |
| Bearing Opp Drive End | 6203 |
| Drive End Flange | C-Face |
| KVA Code | G |
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | CJL1317A |
| Enclosure | OPEN |
| Service Factor | 1.2 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| RPM | 3,450 rpm |
| Insulation Class | B |
| Horsepower | 2 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Design Code | L |
| Amps @ 208V | 13 A |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115, 230 V |
| Full Load Efficiency | 70 |
| Full Load Amps | 26/13 A |
| Poles | 2 |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |