Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390219

MPN #: EJPM2538T

Baldor-Reliance Motor EJPM2538T, 40HP, 3510RPM, 3PH, 60HZ, 286JP, 3956M, OPSB, F

Product Description
Baldor-Reliance Motor, 40HP,3510RPM,3PH,60HZ,286JP,3956M,OPSB,F

Features:
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Typical Applications:
Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.

PRICE
$7,729.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight279 lbs
Dimension C29-7/16 in

Product Details

Power Factor90
Bearing Opp Drive End6208
Drive End FlangeC-Face
KVA CodeH
Motor RPM 60 Hertz3510 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEJPM2538T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
RPM3,510 rpm
Insulation ClassF
Horsepower40 HP
Frame286JP
Hertz60 Hz
Design CodeB
Amps @ 208V99 A
Enclosure TypeOpen/Drip Proof
Voltage230, 460 V
Full Load Efficiency92.4
Full Load Amps90/45 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm