Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390385

MPN #: EJPM4106T

Baldor-Reliance Motor EJPM4106T, 20HP, 3510RPM, 3PH, 60HZ, 256JP, 0932M, TEFC, F

Product Description
Baldor-Reliance Motor, 20HP,3510RPM,3PH,60HZ,256JP,0932M,TEFC,F

Features:
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Typical Applications:
Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.

PRICE
$5,079.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight265 lbs

Product Details

Power Factor89
Bearing Opp Drive End6208
Drive End FlangeC-Face
KVA CodeH
Motor RPM 60 Hertz3510 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEJPM4106T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM3,510 rpm
Insulation ClassF
Horsepower20 HP
Frame256JP
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208 - 230, 460 V
Full Load Efficiency91
Full Load Amps50-46/23 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm