Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390293

MPN #: EJPM3313T

Baldor-Reliance Motor EJPM3313T, 10HP, 1770RPM, 3PH, 60HZ, 215JP, 3739M, OPSB, F

Product Description
Baldor-Reliance Motor, 10HP,1770RPM,3PH,60HZ,215JP,3739M,OPSB,F

Features:
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Typical Applications:
Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.

PRICE
$2,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight136 lbs

Product Details

Power Factor82
Bearing Opp Drive End6206
Drive End FlangeC-Face
KVA CodeH
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEJPM3313T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM1,770 rpm
Insulation ClassB
Horsepower10 HP
Frame215JP
Hertz60 Hz
Design CodeB
Amps @ 208V26 A
Enclosure TypeOpen/Drip Proof
Voltage208 - 230, 460 V
Full Load Efficiency91.7
Full Load Amps26-25/12.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm