Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB390488

MPN #: EL3504

Baldor-Reliance Motor EL3504, .5HP, 1745RPM, 1PH, 60HZ, 56, 3424LC, TEFC, F1

Product Description
Baldor-Reliance Motor, .5HP,1745RPM,1PH,60HZ,56,3424LC,TEFC,F1

Features:
  • Heavy gauge steel frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant)copper windings
  • Low-loss electrical grade laminations steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E single phase motors are designed to conserve energy over extended time periods.

PRICE
$809.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30
Dimension C11.97 in

Product Details

Power Factor89
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1745 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberEL3504
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassF
Horsepower1/2 HP
Frame56
Hertz60 Hz
Design CodeN
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency78.5
Nameplate RPM1745 rpm
Full Load Amps4.6/2.3 A
Poles4
Ambient Temperature40 °C
RPM Range1745 rpm