Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389642

MPN #: L3608T

Baldor-Reliance Motor L3608T, 5HP, 3450RPM, 1PH, 60HZ, 184T, 3640LC, TEFC, F1

Product Description
Baldor-Reliance Motor, 5HP,3450RPM,1PH,60HZ,184T,3640LC,TEFC,F1

Features:
  • Heavy guage steel frames
  • Ball bearings
  • Base is seam welded to frame
  • Snap Action starting switch for reliability
Typical Applications:
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.

PRICE
$2,019.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight89
Dimension C18.06 in

Product Details

Power Factor99
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3608T
EnclosureTEFC
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184T
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage230 V
Full Load Efficiency83
Nameplate RPM3450 rpm
Full Load Amps19.5 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm