Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390373

MPN #: EM2394T

Baldor-Reliance Motor EM2394T, 15HP, 3525RPM, 3PH, 60HZ, 254T, 0934M, TEFC, F1

Product Description
Baldor-Reliance Motor, 15HP,3525RPM,3PH,60HZ,254T,0934M,TEFC,F1

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$3,365.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight270
Dimension C23.16 in

Product Details

Power Factor87
Bearing Opp Drive End6208
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz3520 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM2394T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
Insulation ClassF
Horsepower15 HP
Frame254T
Hertz60 Hz
Design CodeB
Amps @ 208V38 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91
Nameplate RPM3520 rpm
Full Load Amps35/17.5 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A