Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390376

MPN #: EM2511T

Baldor-Reliance Motor EM2511T, 10HP, 1180RPM, 3PH, 60HZ, 256T, 3954M, OPSB, F1

Product Description
Baldor-Reliance Motor, 10HP,1180RPM,3PH,60HZ,256T,3954M,OPSB,F1

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$3,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight249
Dimension C23.19 in

Product Details

Power Factor71
Bearing Opp Drive End6208
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1180 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM2511T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
Insulation ClassF
Horsepower10 HP
Frame256T
Hertz60 Hz
Design CodeB
Amps @ 208V35 A
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency91.7
Nameplate RPM1180 rpm
Full Load Amps28.6/14.3 A
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

DOE Code010A