Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389255

MPN #: L1408T

Baldor-Reliance Motor L1408T, 3HP, 1725RPM, 1PH, 60HZ, 184T, 3634LC, OPEN, F1

Product Description
Baldor-Reliance Motor, 3HP,1725RPM,1PH,60HZ,184T,3634LC,OPEN,F1

Features:
  • Copper windings
  • Rotors dynamically balanced
  • Ball bearings
  • Heavy guage steel frame construction
Typical Applications:
General purpose including compressors, pumps, conveyors, fans, machine tools and air conditioning units, etc.

PRICE
$1,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight73
Dimension C15 in

Product Details

Power Factor78
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL1408T
EnclosureOPEN
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassB
Horsepower3 HP
Frame184T
Hertz60 Hz
Design CodeL
Amps @ 208V16.8 A
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Full Load Efficiency78
Nameplate RPM1725 rpm
Full Load Amps32/16 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm