Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390183

MPN #: EM2515T-5

Baldor-Reliance Motor EM2515T-5, 20HP, 1765RPM, 3PH, 60HZ, 256T, 3944M, OPSB, F1

Product Description
Baldor-Reliance Motor, 20HP,1765RPM,3PH,60HZ,256T,3944M,OPSB,F1

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.

PRICE
$3,759.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight237
Dimension C21.69 in

Product Details

Power Factor85
Bearing Opp Drive End6208
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM2515T-5
EnclosureOPSB
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
Insulation ClassF
Horsepower20 HP
Frame256T
Hertz60 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage575 V
Full Load Efficiency93
Nameplate RPM1765 rpm
Full Load Amps18.9 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm