Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390267

MPN #: EFM2515T-8

Baldor-Reliance Motor EFM2515T-8, 20HP, 1765RPM, 3PH, 60HZ, 256T, 3944M, OPSB, F2

Product Description
Baldor-Reliance Motor, 20HP,1765RPM,3PH,60HZ,256T,3944M,OPSB,F2

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$3,869.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight237
Dimension C21.69 in

Product Details

Power Factor85
Bearing Opp Drive End6208
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEFM2515T-8
EnclosureOPSB
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
Insulation ClassF
Horsepower20 HP
Frame256T
Hertz60 Hz
Design CodeB
Amps @ 208V54.5 A
Enclosure TypeOpen/Drip Proof
Voltage200 V
Full Load Efficiency93
Nameplate RPM1765 rpm
Full Load Amps54.3 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm