Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389415

MPN #: EM2549T

Baldor-Reliance Motor EM2549T, 75HP, 3540RPM, 3PH, 60HZ, 364TS, 4254M, OPSB, F

Product Description
Baldor-Reliance Motor, 75HP,3540RPM,3PH,60HZ,364TS,4254M,OPSB,F

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$10,709.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight507
Dimension C25.81 in

Product Details

Power Factor91
Bearing Opp Drive End6311
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz3540 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEM2549T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6313
BrandBaldor-Reliance
Insulation ClassF
Horsepower75 HP
Frame364TS
Hertz60 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency94.5
Nameplate RPM3540 rpm
Full Load Amps178-164/82 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A